References
Sandvik Coromant:CNMG 16 06 16-SM S205
Rubix:319A1308
Manufacturer :8003595
EAN:7323225712712


Technical specifications
| Insert Type | t-max® p turning insert (cnmg 16 06 16-sm) |
|---|---|
| Nuance/shade | s205 |
Product details : SANDVIK CNMG160616-SMS205 T-MAX P TURNING INVEIO 8003595
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p turning insert (cnmg 16 06 16-sm) |
|---|---|
| Nuance/shade | s205 |
| Edge length | 10.6 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 219.00 excl. VAT
/ 10 pieces
£ 262.80 incl. VAT
- Usually arrives within 14 working days