References
Sandvik Coromant:QD-NE-0200-0002-CM 4425
Rubix:319A6838
Manufacturer :7861015
EAN:7323225049726


Technical specifications
| Insert Type | plug-in insert |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | 4425 |
Product details : SANDVIK QD-NE-0200-0002-CM4425 COROCUT 7861015
CoroCut® QD, insert for cut-off operations
Technical specifications
Attributes
| Insert Type | plug-in insert |
|---|---|
| Channel length | 2 mm |
| Nuance/shade | 4425 |
| Radius | 0.2 mm |
| Cutting depth | 26 mm |
Show UNSPSC/ECL@SS
£ 193.20 excl. VAT
/ 10 pieces
£ 231.84 incl. VAT
- Usually arrives within 14 working days