References
Sandvik Coromant:CNMG 12 04 12-SMR S205
Rubix:319A8603
Manufacturer :8003603
EAN:7323225712798

Product details : SANDVIK CNMG120412-SMRS205 T-MAX P TURNING INVEIO 8003603
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | replaceable insert |
|---|---|
| Nuance/shade | smr |
| Edge length | 8.5 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 139.10 excl. VAT
/ 10 pieces
£ 166.92 incl. VAT
- Usually arrives within 14 working days
