References
Sandvik Coromant:SPMR 09 03 04 4425
Rubix:320A2267
Manufacturer :8019548
EAN:7323225784375

Product details : SANDVIK SPMR0903044425 T-MAX P TURNING INVEIO 8019548
T-Max® S Insert for Turning
Technical specifications
Attributes
| Insert Type | t-max® s insert |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 9.125 mm |
| Thickness | 3.175 mm |
| Radius | 0.3969 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 99.80 excl. VAT
/ 10 pieces
£ 119.76 incl. VAT
- Usually arrives within 14 working days
