References
Sandvik Coromant:CNMG 25 09 24-PR 4425
Rubix:317A9628
Manufacturer :8019679
EAN:7323225785686


Technical specifications
| Insert Type | indexable turning insert (cnmg, iso) |
|---|---|
| Nuance/shade | pr |
Product details : SANDVIK CNMG250924-PR4425 HEAVY TURNING/SPECIAL PURPOSES 8019679
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | indexable turning insert (cnmg, iso) |
|---|---|
| Nuance/shade | pr |
| Edge length | 23.4 mm |
| Thickness | 9.52 mm |
| Radius | 2.4 mm |
| Insert Size | 25.4 mm |
Show UNSPSC/ECL@SS
£ 447.50 excl. VAT
/ 5 pieces
£ 537.00 incl. VAT
- Usually arrives within 14 working days