References
Sandvik Coromant:QD-NK-0600-0004-CR 4425
Rubix:319A2497
Manufacturer :7861031
EAN:7323225049887


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 4425 |
Product details : SANDVIK QD-NK-0600-0004-CR4425 COROCUT 7861031
CoroCut® QD, insert for cut-off operations
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 4425 |
| Radius | 0.4 mm |
| Cutting depth | 5 mm |
Show UNSPSC/ECL@SS
£ 250.70 excl. VAT
/ 10 pieces
£ 300.84 incl. VAT
- Usually arrives within 14 working days