References
Sandvik Coromant:CNMG 19 06 24-HM 4415
Rubix:318A6341
Manufacturer :8021220
EAN:7323225795913

Product details : SANDVIK CNMG190624-HM4415 T-MAX P TURNING INVEIO 8021220
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning |
|---|---|
| Nuance/shade | hm |
| Edge length | 19 mm |
| Thickness | 6.35 mm |
| Radius | 2.38 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days
