References
Sandvik Coromant:CPMT 09 T3 04-PF 4425
Rubix:320A1142
Manufacturer :8019490
EAN:7323225783798


Technical specifications
| Insert Type | coroturn® 111 insert cpmt 09 t3 04-pf 4425 |
|---|---|
| Nuance/shade | pf / 4425 (cvd ticn+al2o3+tin) |
Product details : SANDVIK CPMT09T304-PF4425 COROTURN INVEIO 8019490
CoroTurn® 111 Inserts for Turning
Technical specifications
Attributes
| Insert Type | coroturn® 111 insert cpmt 09 t3 04-pf 4425 |
|---|---|
| Nuance/shade | pf / 4425 (cvd ticn+al2o3+tin) |
| Edge length | 9.3 mm |
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 115.20 excl. VAT
/ 10 pieces
£ 138.24 incl. VAT
- Usually arrives within 14 working days