References
Sandvik Coromant:DNMG 15 06 08-MM 2220
Rubix:258A1355
Manufacturer :7231389
EAN:7323221713898

Product details : SANDVIK DNMG 15 06 08-MM 2220 P INSERT FOR TURNING 7231389
The DNMG 15 06 08-MM 2220, T-Max® P turning insert from Sandvik Coromant offers high precision and optimized surface quality. Suitable for pre-machining applications, this DN1506 cemented carbide insert offers excellent wear resistance thanks to its CVD TiCN+Al2O3+TiN coating. Its 55° rhombic format with four cutting edges enables efficient machining with a main clearance angle of 0°. Cylindrical hole fixing ensures high stability, reducing vibration and improving tool life. Its 2220 grade, combining an HC substrate and a high-performance coating, ensures high thermal resistance and robustness in the face of the challenges of machining ISO M materials (stainless steels).
Specifications:
- Main angle of attack (KAPR): 93°
- Depth of cut (0.5 - 6.4): ap 3mm
- Feed per revolution (0.1 - 0.45 mm/r): fn 0.25mm
- Chip width (0.1 - 0.45) = hex 0.25 mm/r
- Cutting speed (285 - 155)= 210 m/min
- Chip width (hex): 0.1 - 0.45 mm/r
- Cutting speed (vc): 285 - 155 m/min
- Material classification (TMC1 ISO): M
- Chipbreaker: MM
- Type of operation: Pre-machining with surface requirement
- Fixture: Cylindrical hole
- Mounting hole diameter (D1): 5.156 mm
- Insert shape and size: DN1506
- Number of cutting edges: 4
- Inscribed circle diameter (IC): 12.7 mm
- Insert shape code: Rhombic 55°
- Effective cutting edge length (LE): 14.7038 mm
- Beak radius (RE): 0.7938 mm
- Direction: Neutral
- Grade: 2220
- Substrate: HC
- Coating: CVD TiCN+Al2O3+TiN
- Wafer thickness (S): 6.35 mm
- Main draft angle (AN): 0°
- Element weight: 0.0134 kg
- Wafer housing dimension code (SSC\_M): 15
- View in imperial units of insert size code (SSC\_N): 1/2
Brand information:
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its foundation in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With exacting quality standards and a strong commitment to sustainability, Sandvik Coromant remains an essential ally for machining professionals.
Specifications:
- Main angle of attack (KAPR): 93°
- Depth of cut (0.5 - 6.4): ap 3mm
- Feed per revolution (0.1 - 0.45 mm/r): fn 0.25mm
- Chip width (0.1 - 0.45) = hex 0.25 mm/r
- Cutting speed (285 - 155)= 210 m/min
- Chip width (hex): 0.1 - 0.45 mm/r
- Cutting speed (vc): 285 - 155 m/min
- Material classification (TMC1 ISO): M
- Chipbreaker: MM
- Type of operation: Pre-machining with surface requirement
- Fixture: Cylindrical hole
- Mounting hole diameter (D1): 5.156 mm
- Insert shape and size: DN1506
- Number of cutting edges: 4
- Inscribed circle diameter (IC): 12.7 mm
- Insert shape code: Rhombic 55°
- Effective cutting edge length (LE): 14.7038 mm
- Beak radius (RE): 0.7938 mm
- Direction: Neutral
- Grade: 2220
- Substrate: HC
- Coating: CVD TiCN+Al2O3+TiN
- Wafer thickness (S): 6.35 mm
- Main draft angle (AN): 0°
- Element weight: 0.0134 kg
- Wafer housing dimension code (SSC\_M): 15
- View in imperial units of insert size code (SSC\_N): 1/2
Brand information:
Sandvik Coromant is a world leader in cutting tools and advanced machining solutions. Since its foundation in 1942, the brand has designed innovative products and provided services aimed at maximizing the productivity of industrial companies. With exacting quality standards and a strong commitment to sustainability, Sandvik Coromant remains an essential ally for machining professionals.
Strengths
- Excellent wear resistance thanks to multi-layer CVD coating
- Stabilized by cylindrical hole fixing for greater precision
- 0° clearance angle reduces cutting effort
.br/>- Ideal for pre-machining with finishing requirements
- Suitable for ISO M materials, optimizing tool life
- 4-edge design maximizes insert utilization
- Stabilized by cylindrical hole fixing for greater precision
- 0° clearance angle reduces cutting effort
.br/>- Ideal for pre-machining with finishing requirements
- Suitable for ISO M materials, optimizing tool life
- 4-edge design maximizes insert utilization
Applications
This DNMG 15 06 08-MM 2220, T-Max® P insert is recommended for pre-machining turning operations in ISO class M materials. It is particularly effective in the general engineering, aerospace and automotive industries, where precision and surface quality are essential. Usable on CNC lathes as well as conventional machines, it ensures reliable, high-performance machining in a wide range of conditions.
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | cylindrical |
Show UNSPSC/ECL@SS
£ 198.00 excl. VAT
/ 10 pieces
£ 237.60 incl. VAT
- Usually arrives within 14 working days
