References
Sandvik Coromant:SNMG 15 06 12-MR 4425
Rubix:319A1533
Manufacturer :8019658
EAN:7323225785471


Technical specifications
| Insert Type | turning indexable insert |
|---|---|
| Nuance/shade | t-max® p |
Product details : SANDVIK SNMG150612-MR4425 T-MAX P TURNING INVEIO 8019658
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning indexable insert |
|---|---|
| Nuance/shade | t-max® p |
| Edge length | 14.7 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days