References
Sandvik Coromant:CNMG 19 06 16-HM 4425
Rubix:318A6319
Manufacturer :8019579
EAN:7323225784788

Product details : SANDVIK CNMG190616-HM4425 T-MAX P TURNING INVEIO 8019579
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 17.7 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days
