References
Sandvik Coromant:QI-NH-0400-0002-GF 1105
Rubix:319A4212
Manufacturer :7937598
EAN:7323225414357


Technical specifications
| Insert Type | corocut® qi insert (grooving) |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1105 |
Product details : SANDVIK QI-NH-0400-0002-GF1105 COROCUT 7937598
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | corocut® qi insert (grooving) |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1105 |
| Radius | 0.2 mm |
Show UNSPSC/ECL@SS
£ 114.35 excl. VAT
/ 5 pieces
£ 137.22 incl. VAT
- Usually arrives within 14 working days