References
Sandvik Coromant:N123E2-0239-RO S205
Rubix:318A5113
Manufacturer :8003560
EAN:7323225712361


Technical specifications
| Insert Type | corocut® 1-2 insert for profiling (n123e2-0239-ro, size e2) |
|---|---|
| Channel length | 2.39 mm |
| Nuance/shade | s205 |
Product details : SANDVIK N123E2-0239-ROS205 COROCUT 8003560
CoroCut® 1-2, profiling insert
Technical specifications
Attributes
| Insert Type | corocut® 1-2 insert for profiling (n123e2-0239-ro, size e2) |
|---|---|
| Channel length | 2.39 mm |
| Nuance/shade | s205 |
| Radius | 1.2 mm |
| Cutting depth | 19 mm |
Show UNSPSC/ECL@SS
£ 445.70 excl. VAT
/ 10 pieces
£ 534.84 incl. VAT
- Usually arrives within 14 working days