References
Sandvik Coromant:TPMT 11 03 04-PF 4415
Rubix:320A1268
Manufacturer :8021002
EAN:7323225794725

Product details : SANDVIK TPMT110304-PF4415 COROTURN INVEIO 8021002
CoroTurn® 111 inserts for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | triangular |
| Thickness | 3.18 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 113.30 excl. VAT
/ 10 pieces
£ 135.96 incl. VAT
- Usually arrives within 14 working days
