References
Sandvik Coromant:CNMU 12 04 12-PM 4425
Rubix:319A8930
Manufacturer :8019698
EAN:7323225785877

Product details : SANDVIK CNMU120412-PM4425 T-MAX P TURNING INVEIO 8019698
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmu 12 04 12-pm 4425 |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 11.7 mm |
| Thickness | 4.76 mm |
| Radius | 1.19 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days
