References
Sandvik Coromant:L123H1-0150-RO S205
Rubix:318A8193
Manufacturer :8003662
EAN:7323225713382


Technical specifications
| Insert Type | corocut® 1-2 insert for profiling |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | s205 |
Product details : SANDVIK L123H1-0150-ROS205 COROCUT 8003662
CoroCut® 1-2, profiling insert
Technical specifications
Attributes
| Insert Type | corocut® 1-2 insert for profiling |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | s205 |
| Radius | 0.8 mm |
| Cutting depth | 0.5 mm |
Show UNSPSC/ECL@SS
£ 173.30 excl. VAT
/ 5 pieces
£ 207.96 incl. VAT
- Usually arrives within 14 working days