References
Sandvik Coromant:3-80-101112-8-L4 4415
Rubix:317A9268
Manufacturer :7859292
EAN:7323225038331


Technical specifications
| Insert Type | coroturn® 300 insert for turning |
|---|---|
| Nuance/shade | finishing |
Product details : SANDVIK 3-80-101112-8-L44415 COROTURN TR 300 T-MAX Q-CUT 7859292
CoroTurn® 300 Inserts for Turning
Technical specifications
Attributes
| Insert Type | coroturn® 300 insert for turning |
|---|---|
| Nuance/shade | finishing |
| Edge length | 4 mm |
| Thickness | 11 mm |
| Radius | 1.1906 mm |
| Insert Size | 10 mm |
Show UNSPSC/ECL@SS
£ 78.20 excl. VAT
/ 2 pieces
£ 93.84 incl. VAT
- Usually arrives within 14 working days