References
Sandvik Coromant:SNMG 19 06 16-QM 4415
Rubix:318A6435
Manufacturer :8021232
EAN:7323225796033

Product details : SANDVIK SNMG190616-QM4415 T-MAX P TURNING INVEIO 8021232
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmg |
|---|---|
| Nuance/shade | qm |
| Edge length | 19 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days
