References
Sandvik Coromant:DCMT 07 02 08-PM 4425
Rubix:262A1331
Manufacturer :7860817
EAN:7323225047852

Product details : SANDVIK DCMT 07 02 08-PM 4425 INSERT 7860817
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4425 |
|---|---|
| Insert Type | coroturn® 107 |
| Thickness | 2.3813 mm |
| Insert Size | 6.35 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 101.90 excl. VAT
/ 10 pieces
£ 122.28 incl. VAT
- Usually arrives within 14 working days
