References
Sandvik Coromant:DCMT 11 T3 04-MM 2220
Rubix:287A3229
Manufacturer :7231366
EAN:7323221713669

Product details : SANDVIK DCMT 11 T3 04-MM 2220 7231366
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 235 |
|---|---|
| Insert Type | coroturn 107 (turning insert) |
| Thickness | 6.35 mm |
| Insert Size | 19.05 mm |
| Coating | cvd ticn+tin |
Show UNSPSC/ECL@SS
£ 125.20 excl. VAT
/ 10 pieces
£ 150.24 incl. VAT
- Usually arrives within 14 working days
