References
Sandvik Coromant:CNMG 12 04 08-MF S205
Rubix:319A8565
Manufacturer :8003527
EAN:7323225712033

Product details : SANDVIK CNMG120408-MFS205 T-MAX P TURNING INVEIO 8003527
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg 12 04 08-mf |
|---|---|
| Nuance/shade | mf |
| Edge length | 12.1 mm |
| Thickness | 4.76 mm |
| Radius | 0.79 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 139.10 excl. VAT
/ 10 pieces
£ 166.92 incl. VAT
- Usually arrives within 14 working days
