References
Sandvik Coromant:QI-NK-0600-RM 1135
Rubix:319A5563
Manufacturer :7937636
EAN:7323225414739


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1135 |
Product details : SANDVIK QI-NK-0600-RM1135 COROCUT 7937636
CoroCut® QI, insert for profiling
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1135 |
| Radius | 3 mm |
| Cutting depth | 3 mm |
Show UNSPSC/ECL@SS
£ 105.65 excl. VAT
/ 5 pieces
£ 126.78 incl. VAT
- Usually arrives within 14 working days