References
Sandvik Coromant:WPMT 04 02 04-PM 4425
Rubix:287A3236
Manufacturer :8019512
EAN:7323225784016

Product details : SANDVIK WPMT 04 02 04-PM 4425 8019512
CoroTurn® 111 Inserts for Turning
Technical specifications
Attributes
| Insert Type | wpmt 04 02 04-pm |
|---|---|
| Nuance/shade | 4425 |
| Edge length | 3.9437 mm |
| Thickness | 2.3813 mm |
| Radius | 0.3969 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 113.30 excl. VAT
/ 10 pieces
£ 135.96 incl. VAT
- Usually arrives within 14 working days
