References
Sandvik Coromant:TCMT 09 02 08-UM 4415
Rubix:287A3325
Manufacturer :8020980
EAN:7323225794503

Product details : SANDVIK TCMT 09 02 08-UM 4415 8020980
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | positive triangular turning insert (coroturn® 107, chipbreaker um) |
| Thickness | 2.3813 mm |
| Insert Size | 5.5563 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 90.30 excl. VAT
/ 10 pieces
£ 108.36 incl. VAT
- Usually arrives within 14 working days
