References
Sandvik Coromant:CNMG 19 06 12-MR 4425
Rubix:318A6303
Manufacturer :8019639
EAN:7323225785389

Product details : SANDVIK CNMG190612-MR4425 T-MAX P TURNING INVEIO 8019639
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning |
|---|---|
| Nuance/shade | mr |
| Edge length | 18.14 mm |
| Thickness | 6.35 mm |
| Radius | 1.19 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days
