References
Sandvik Coromant:CNMG 16 06 08-MR 4425
Rubix:287A2147
Manufacturer :8019635
EAN:7323225785341

Product details : SANDVIK CNMG 16 06 08-MR 4425 8019635
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg 16 06 08-mr 4425 |
|---|---|
| Nuance/shade | mr |
| Edge length | 15.3 mm |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
