References
Sandvik Coromant:SNMG 19 06 24-HM 4415
Rubix:318A6440
Manufacturer :8021225
EAN:7323225795968


Technical specifications
| Insert Type | turning insert (negative, t-max® p, iso snmg) |
|---|---|
| Nuance/shade | 24-hm |
Product details : SANDVIK SNMG190624-HM4415 T-MAX P TURNING INVEIO 8021225
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert (negative, t-max® p, iso snmg) |
|---|---|
| Nuance/shade | 24-hm |
| Edge length | 19 mm |
| Thickness | 6.35 mm |
| Radius | 2.3813 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days