References
Sandvik Coromant:CNMG 16 06 16-MR 4335
Rubix:258A1487
Manufacturer :7080800
EAN:7323221186272

Product details : SANDVIK CNMG 16 06 16-MR 4335 P INSERT FOR TURNING 7080800
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg 16 06 16-mr |
|---|---|
| Nuance/shade | 4335 |
| Edge length | 14.5 mm |
| Thickness | 6.35 mm |
| Radius | 1.6 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 223.70 excl. VAT
/ 10 pieces
£ 268.44 incl. VAT
- Usually arrives within 14 working days
