SANDVIK CNMG 12 04 08-MM 2220 P INSERT FOR TURNING 7231326


Insert

References
sandvik coromant:CNMG 12 04 08-MM 2220
rubix:258A1344
manufacturer :7231326
ean:7323221713263
brand logo
brand logo
Technical specifications
Plate typeCylindrical
Nuance/shade2220

Product details : SANDVIK CNMG 12 04 08-MM 2220 P INSERT FOR TURNING 7231326


Sandvik Coromant's T-Max® P CNMG 12 04 08-MM 2220 turning insert offers enhanced precision and durability in turning operations. Designed for pre-machining with high demands on surface finish, it guarantees a clean, uniform cut. With its CN 1204 shape and size, this turning insert is optimized for machining ISO M materials, i.e. stainless steels. Its 80° rhombic shape and cylindrical clamping seat ensure stable, secure mounting. Four cutting edges ensure efficient, economical use. Its 0.7938 mm nose radius ensures an optimum balance between strength and cutting finish. It also features a CVD coating combining TiCN (titanium-carbon nitride), Al2O3 (aluminum oxide) and TiN (titanium nitride) for high wear resistance and extended service life.

Specifications:
- Positioning angle: 95°
- Depth of cut (0.5 - 5.7): ap 3 mm
- Feed per revolution (0.1 - 0.45): fn 0.25 mm/r
- Chip width (0.1 - 0.45): hex 0.25 mm/r
- Cutting speed (285 - 155): vc 210 m/min
- Fastener type: Cylindrical hole
- Mounting hole diameter: 5.156 mm
- Insert shape and size: CN1204
- Number of cutting edges: 4
- Inscribed circle diameter: 12.7 mm
- Shape code: Rhombic 80°
- Effective cutting edge length: 12.0959 mm
- Beak radius: 0.7938 mm
- Direction: Neutral
- Grade: 2220
- Substrate: HC
- Coating: CVD TiCN+Al2O3+TiN
- Wafer thickness: 4.7625 mm
- Main clearance angle: 0°
- Weight: 0.0082 kg
- Wafer housing: 12
- Wafer housing dimension code (imperial units): ½.

Brand information
Sandvik Coromant is a world leader in cutting tools and machining solutions. With decades of established expertise, the brand offers innovative products and services designed to optimize the productivity of industrial companies. Recognized for its rigorous quality standards and commitment to sustainability, Sandvik Coromant is positioned as a trusted partner for machining professionals.

Strengths

- CVD coating for high wear resistance and extended service life;
- 80° rhombic shape ensuring a good balance between stability and versatility;
- Four cutting edges for improved profitability and extended use ;
- Cylindrical hole fixing guarantees optimum mounting safety;
- Designed for pre-machining with high demands on machined surface quality;
- Optimized beak radius for precise, even finishing.

Applications

This turning insert is ideal for pre-machining operations where a surface finish is required. Suitable for ISO M materials, it is particularly effective for machining stainless steels and similar alloys. It is used in various industrial sectors, such as aerospace, automotive and mechanical component manufacturing, guaranteeing reliable, long-lasting performance.

Technical specifications


Attributes
Plate typeCylindrical
Nuance/shade2220
Show UNSPSC/ECL@SS
£ 10.04 excl. VAT
/ Each
£ 12.05 incl. VAT
  • Usually arrives within 14 working days