References
Sandvik Coromant:N123L1-0800-RO S205
Rubix:287A0745
Manufacturer :8003652
EAN:7323225713283

Product details : SANDVIK N123L1-0800-RO S205 8003652
CoroCut® 1-2, profiling insert
Technical specifications
Attributes
| Channel length | 4 mm |
|---|---|
| Nuance/shade | s205 |
| Radius | 3.8 mm |
| Cutting depth | 7 mm |
Show UNSPSC/ECL@SS
£ 443.80 excl. VAT
/ 10 pieces
£ 532.56 incl. VAT
- Usually arrives within 14 working days
