References
Sandvik Coromant:SNMG 12 04 08-QM S205
Rubix:319A8685
Manufacturer :8003575
EAN:7323225712514


Technical specifications
| Insert Type | snmg 12 04 08-qm s205 (t-max® p) |
|---|---|
| Nuance/shade | s205 |
Product details : SANDVIK SNMG120408-QMS205 T-MAX P TURNING INVEIO 8003575
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | snmg 12 04 08-qm s205 (t-max® p) |
|---|---|
| Nuance/shade | s205 |
| Edge length | 11.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 139.10 excl. VAT
/ 10 pieces
£ 166.92 incl. VAT
- Usually arrives within 14 working days