SANDVIK CNMG190616-HM4415 T-MAX P TURNING INVEIO 8021219

Insert

See technical information
References
Sandvik Coromant:CNMG 19 06 16-HM 4415
Rubix:318A6318
Manufacturer :8021219
EAN:7323225795906
brand logo
Technical specifications
Insert Typeturning insert (cnmg 19 06 16-hm)
Nuance/shade4415
See all Specifications

Product details : SANDVIK CNMG190616-HM4415 T-MAX P TURNING INVEIO 8021219


T-Max® P, turning insert

Technical specifications


Attributes
Insert Typeturning insert (cnmg 19 06 16-hm)
Nuance/shade4415
Edge length17.7 mm
Thickness6.35 mm
Radius1.6 mm
Insert Size19.05 mm
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
  • Usually arrives within 14 working days