References
Sandvik Coromant:CPMT 06 02 08-PM 4415
Rubix:320A2326
Manufacturer :8020986
EAN:7323225794565

Product details : SANDVIK CPMT060208-PM4415 COROTURN INVEIO 8020986
CoroTurn® 111 Inserts for Turning
Technical specifications
Attributes
| Insert Type | cpmt |
|---|---|
| Nuance/shade | 4415 |
| Edge length | 6.448 mm |
| Thickness | 2.3813 mm |
| Radius | 0.7938 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 98.90 excl. VAT
/ 10 pieces
£ 118.68 incl. VAT
- Usually arrives within 14 working days
