References
Sandvik Coromant:CPMT 09 T3 04-PM 4415
Rubix:320A1145
Manufacturer :8020988
EAN:7323225794589


Technical specifications
| Insert Type | indexable insert cpmt 09 t3 04-pm 4415 |
|---|---|
| Nuance/shade | pm |
Product details : SANDVIK CPMT09T304-PM4415 COROTURN INVEIO 8020988
CoroTurn® 111 Inserts for Turning
Technical specifications
Attributes
| Insert Type | indexable insert cpmt 09 t3 04-pm 4415 |
|---|---|
| Nuance/shade | pm |
| Edge length | 9.2719 mm |
| Thickness | 3.9688 mm |
| Radius | 0.3969 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 115.20 excl. VAT
/ 10 pieces
£ 138.24 incl. VAT
- Usually arrives within 14 working days