References
Sandvik Coromant:CNMG 16 06 12-HM 4415
Rubix:319A1379
Manufacturer :8021216
EAN:7323225795876

Product details : SANDVIK CNMG160612-HM4415 T-MAX P TURNING INVEIO 8021216
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmg 16 06 12-hm |
|---|---|
| Nuance/shade | 4415 |
| Edge length | 14.9 mm |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days
