References
Sandvik Coromant:QI-NE-0185-0001-GF 1125
Rubix:263A1463
Manufacturer :8120453
EAN:7323226236002

Product details : SANDVIK QINE01850001GF1125 INSERT 8120453
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | grooving |
|---|---|
| Channel length | 1.85 mm |
| Nuance/shade | e |
| Radius | 0.1 mm |
| Cutting depth | 19 mm |
Show UNSPSC/ECL@SS
£ 98.85 excl. VAT
/ 5 pieces
£ 118.62 incl. VAT
- Usually arrives within 14 working days
