References
Sandvik Coromant:WNGG 08 04 08-SGF S205
Rubix:319A3183
Manufacturer :8003623
EAN:7323225712996


Technical specifications
| Insert Type | w-trigon (80°) insert (wngg), t-max® p |
|---|---|
| Nuance/shade | sgf (s205) |
Product details : SANDVIK WNGG080408-SGFS205 T-MAX P TURNING INVEIO 8003623
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | w-trigon (80°) insert (wngg), t-max® p |
|---|---|
| Nuance/shade | sgf (s205) |
| Edge length | 3.2 mm |
| Thickness | 4.76 mm |
| Radius | 0.79 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 192.30 excl. VAT
/ 10 pieces
£ 230.76 incl. VAT
- Usually arrives within 14 working days