References
Sandvik Coromant:QI-NJ-0500-0004-TF 1105
Rubix:319A6246
Manufacturer :7937617
EAN:7323225414548


Technical specifications
| Insert Type | corocut® qi insert for grooving |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | tf |
Product details : SANDVIK QI-NJ-0500-0004-TF1105 COROCUT 7937617
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | corocut® qi insert for grooving |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | tf |
| Radius | 0.4 mm |
| Cutting depth | 3.5 mm |
Show UNSPSC/ECL@SS
£ 101.75 excl. VAT
/ 5 pieces
£ 122.10 incl. VAT
- Usually arrives within 14 working days