References
Sandvik Coromant:QI-NJ-0500-0004-TF 1145
Rubix:319A6253
Manufacturer :7937620
EAN:7323225414579


Technical specifications
| Insert Type | corocut® qi insert (grooving/profiling), size j |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | 1145 |
Product details : SANDVIK QI-NJ-0500-0004-TF1145 COROCUT 7937620
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | corocut® qi insert (grooving/profiling), size j |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | 1145 |
| Radius | 0.4 mm |
| Cutting depth | 3.5 mm |
Show UNSPSC/ECL@SS
£ 101.75 excl. VAT
/ 5 pieces
£ 122.10 incl. VAT
- Usually arrives within 14 working days