References
Sandvik Coromant:WNMG 06 04 08-MF 4425
Rubix:320A0707
Manufacturer :8019626
EAN:7323225785259


Technical specifications
| Insert Type | iso turning indexable insert wnmg 06 04 08-mf |
|---|---|
| Nuance/shade | 4425 (gc4425) |
Product details : SANDVIK WNMG060408-MF4425 T-MAX P TURNING INVEIO 8019626
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | iso turning indexable insert wnmg 06 04 08-mf |
|---|---|
| Nuance/shade | 4425 (gc4425) |
| Edge length | 5.7 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 119.90 excl. VAT
/ 10 pieces
£ 143.88 incl. VAT
- Usually arrives within 14 working days