References
Sandvik Coromant:CNMU 12 06 16-PR 4425
Rubix:319A7497
Manufacturer :8019701
EAN:7323225785907


Technical specifications
| Insert Type | insert turning (indexable insert, iso) |
|---|---|
| Nuance/shade | pr (chipbreaker) |
Product details : SANDVIK CNMU120616-PR4425 T-MAX P TURNING INVEIO 8019701
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | insert turning (indexable insert, iso) |
|---|---|
| Nuance/shade | pr (chipbreaker) |
| Edge length | 11.2959 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 149.70 excl. VAT
/ 10 pieces
£ 179.64 incl. VAT
- Usually arrives within 14 working days