References
Sandvik Coromant:WNMG 08 04 16-MR 4425
Rubix:290A3582
Manufacturer :8019674
EAN:7323225785631

Product details : SANDVIK 8019674 WNMG 08 04 16-MR 4425
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | trigon 80° insert (wnmg) |
|---|---|
| Nuance/shade | mr |
| Edge length | 7.0873 mm |
| Thickness | 4.7625 mm |
| Radius | 1.5875 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 150.50 excl. VAT
/ 10 pieces
£ 180.60 incl. VAT
- Usually arrives within 14 working days
