References
Sandvik Coromant:QI-NF-0267-0002-GF 1125
Rubix:319A6446
Manufacturer :7937584
EAN:7323225414210


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Channel length | 2.67 mm |
| Nuance/shade | gf |
Product details : SANDVIK QI-NF-0267-0002-GF1125 COROCUT 7937584
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Channel length | 2.67 mm |
| Nuance/shade | gf |
| Radius | 0.2 mm |
Show UNSPSC/ECL@SS
£ 100.55 excl. VAT
/ 5 pieces
£ 120.66 incl. VAT
- Usually arrives within 14 working days