References
Sandvik Coromant:SNMG 15 06 16-MR 4425
Rubix:319A1559
Manufacturer :8019659
EAN:7323225785488


Technical specifications
| Insert Type | turning insert snmg 15 06 16-mr 4425 (t‑max® p) |
|---|---|
| Nuance/shade | mr 4425 |
Product details : SANDVIK SNMG150616-MR4425 T-MAX P TURNING INVEIO 8019659
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | turning insert snmg 15 06 16-mr 4425 (t‑max® p) |
|---|---|
| Nuance/shade | mr 4425 |
| Edge length | 14.275 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 15.875 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days