References
Sandvik Coromant:CCMT 09 T3 04-PMC 4425
Rubix:287A3242
Manufacturer :8019343
EAN:7323225782562


Technical specifications
| Insert Type | coroturn® 107 turning insert (indexable insert) |
|---|---|
| Nuance/shade | pmc |
Product details : SANDVIK CCMT 09 T3 04-PMC 4425 8019343
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | coroturn® 107 turning insert (indexable insert) |
|---|---|
| Nuance/shade | pmc |
| Edge length | 9.3 mm |
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 110.60 excl. VAT
/ 10 pieces
£ 132.72 incl. VAT
- Usually arrives within 14 working days