References
Sandvik Coromant:SNMG 12 04 08-MR 4425
Rubix:319A8963
Manufacturer :8019655
EAN:7323225785440


Technical specifications
| Insert Type | t-max® p turning indexable insert (iso snmg, square) |
|---|---|
| Nuance/shade | 4425 (ticn + al2o3 + tin) |
Product details : SANDVIK SNMG120408-MR4425 T-MAX P TURNING INVEIO 8019655
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p turning indexable insert (iso snmg, square) |
|---|---|
| Nuance/shade | 4425 (ticn + al2o3 + tin) |
| Edge length | 11.9 mm |
| Thickness | 4.76 mm |
| Radius | 0.79 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days