References
Sandvik Coromant:SPMR 09 03 08 4425
Rubix:320A2269
Manufacturer :8019553
EAN:7323225784429

Product details : SANDVIK SPMR0903084425 T-MAX P TURNING INVEIO 8019553
T-Max® S Insert for Turning
Technical specifications
Attributes
| Insert Type | turning insert |
|---|---|
| Nuance/shade | 53 |
| Edge length | 8.725 mm |
| Thickness | 3.175 mm |
| Radius | 0.8 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 99.80 excl. VAT
/ 10 pieces
£ 119.76 incl. VAT
- Usually arrives within 14 working days
