References
Sandvik Coromant:QI-NH-0400-0002-GF 1145
Rubix:319A4214
Manufacturer :7937600
EAN:7323225414371


Technical specifications
| Insert Type | corocut® qi insert |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1145 |
Product details : SANDVIK QI-NH-0400-0002-GF1145 COROCUT 7937600
CoroCut® QI, inserts for grooving
Technical specifications
Attributes
| Insert Type | corocut® qi insert |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1145 |
| Radius | 0.2 mm |
Show UNSPSC/ECL@SS
£ 114.35 excl. VAT
/ 5 pieces
£ 137.22 incl. VAT
- Usually arrives within 14 working days