References
Sandvik Coromant:CCMT 06 02 04-UR 4415
Rubix:258A1503
Manufacturer :8020935
EAN:7323225794350

Product details : SANDVIK CCMT 06 02 04-UR 4415 INSERT FOR TURNING 8020935
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | replaceable insert |
|---|---|
| Nuance/shade | ur |
| Edge length | 6.048 mm |
| Thickness | 2.3813 mm |
| Radius | 0.3969 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 101.80 excl. VAT
/ 10 pieces
£ 122.16 incl. VAT
- Usually arrives within 14 working days
