References
Sandvik Coromant:CNMU 12 04 08-PF 4415
Rubix:319A8924
Manufacturer :8021311
EAN:7323225796590

Product details : SANDVIK CNMU120408-PF4415 T-MAX P TURNING INVEIO 8021311
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnmu 12 04 08-pf |
|---|---|
| Nuance/shade | 4415 |
| Edge length | 12.0959 mm |
| Thickness | 4.7625 mm |
| Radius | 0.7938 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days
